Anvil International 8700151551 1 x 1.5 in. Close Galvanized Nipple

  • Mfr # 229401

  • Zoro # G604001059


product price:  $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229401
Zoro #
G604001059
UPC #
690291047176
Country of Origin
United States

Description

Features
  • Nipple for joining two pipes or extending pipe length
  • Male National Pipe Taper (NPT) threads on both ends for connecting female threaded pipes and fittings
  • Made from steel for greater rust resistance than iron
  • NPT threads for creating tighter seals than straight threads
  • Galvanized finish
  • Size - 1 x 1.5 in.
  • Dimension - 0.11 x 0.08 x 0.06 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.