Anvilet Anvilet, 1-1/2" Pipe, FNPT, Forged Steel, Class 6000
Mfr # 0766260913
Zoro # G800714258
product price:Â $14.99
/eaKey Features
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766260913
Zoro #
G800714258
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Anvilet
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Color
Black
For Pipe Schedule
XXS/XXH
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Description
Outlet, Steel, Class Class 6000, For Pipe Schedule Schedule XXH, 3/4 in, Female, Threaded
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.