Anvilet Anvilet, 1-1/4" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0766260418

  • Zoro # G600714403


product price:  $15.59
/ea

Key Features

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766260418
Zoro #
G600714403
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Color
Black
Includes Seal
No
Seal Material
EPDM
Fitting Side A Gender
Female
For Pipe Schedule
XS/XH
Fitting Side A Type
NPT

Description

Outlet, Steel, Class Class 3000, 3/8 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.