Anvilet Anvilet, 1/4" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0766260632

  • Zoro # G300714307


product price:  $15.99
/ea

Key Features

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766260632
Zoro #
G300714307
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side A Type
NPT
Color
Black
Includes Seal
No
Seal Material
EPDM
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
XS/XH
Fitting Side A Gender
Female

Description

Outlet, Steel, Class Class 3000, 2 in, Female, Threaded

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.