Anvilet Anvilet, 2" Pipe, Female Socket, Forged Steel, Class 3000

  • Mfr # 0766260202

  • Zoro # G100714309


product price: $14.79
/ea

Key Features

Specific Fitting Shape
Anvilet
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766260202
Zoro #
G100714309
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Outside Diameter
2 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Anvilet
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side A Gender
Female
Seal Material
EPDM
Application
Natural Gas, Oil
Low Lead Compliance Level
Compliant
For Pipe Schedule
XS/XH
Color
Black
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Outlet, Steel, Class Class 3000, For Pipe Schedule XS/XH, 2 in, Female, Socket, 2 in, 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.