Anvilet Anvilet, 3-1/2" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0766260673

  • Zoro # G700714242


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0766260673
Zoro #
G700714242
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2"
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Includes Seal
No
Color
Black
Fitting Side A Gender
Female
For Pipe Schedule
XS/XH
Seal Material
EPDM
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No

Description

Outlet, Steel, Class Class 3000, 3 in, Female, Threaded

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.