Anvilet Anvilet, 3/4" Pipe, FNPT, Forged Steel, Class 3000
Mfr # 0766260426
Zoro # G000714188
product price:Â $10.75
/eaKey Features
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0766260426
Zoro #
G000714188
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Outside Diameter
3/4 in
Details
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Color
Black
Seal Material
EPDM
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
For Pipe Schedule
XS/XH
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Description
Outlet, Steel, Class Class 3000, 3/4 in, Female, Threaded, 3/4 in, 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.