Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

API Line Coupling Pipe Coupling, 3" Pipe, FNPT, Steel, Class 150

  • Mfr # 0320201858

  • Zoro # G700714457


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
API Line Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0320201858
Zoro #
G700714457
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
3 in
Flange Outside Diameter
3 in
Fitting Side B Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
4 1/4 in

Details

Specific Fitting Shape
API Line Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Class
Class 150
Item
Pipe Coupling
Standards
ASTM A859, ASTM A865
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
80
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Low Lead Compliance Level
Compliant
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side B Type
NPT

Description

API Line Coupling, Steel, Class Class 150, For Pipe Schedule 80, 3 in, Female, NPT, 4 in, 3 in, Female, NPT, 4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.