Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 7/8", Malleable Iron

  • Mfr # 0500095401

  • Zoro # G2673386


product price: $33.79
/ea

Key Features

Nominal/Conduit Pipe
7/8"
Material
Malleable Iron
Metal Detectable
Yes
Beam Width
2 3/8 to 7 in
Max. Load (Lb.)
1,365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500095401
Zoro #
G2673386
UPC #
690291139451
Country of Origin
United States

Dimensions

Beam Width
2 3/8 to 7 in
Rod Size
7/8"
Bolt Size (In.)
7/16
For Threaded Rod Size
7/8 in
Bolt Diameter
7/16 in
For Minimum Beam Width
2 3/8 in
For Maximum Beam Width
7 in
Clamp Length
2.38 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
7/8"
Material
Malleable Iron
Metal Detectable
Yes
Max. Load (Lb.)
1,365
Standards
A-A-1192A (Type 30), and ANSI/MSS SP-58 (Type 30)., ANSI/MSS SP-69, WW-H-171-E (Type 30)
Includes
Nuts and Washer
Type
w/Out Extension
Sub-Category
Clamps
Description/Special Features
For Attachment To Structural Steel. Use In Conjunction With Beams Where Beam Widths Are From 2 3/8 in Minimum To 7 in Maximum And Flange Thickness Does Not Exceed 0.60 in
For Beam Shape/Type
H-Beam
Features
Hanger Rod can Swing from Vertical Providing Flexibility at the Beam Clamp, Proper Fit for All Beam Sizes
Beam Clamp Type
Tong Style
Includes Locknut
Yes
Beam Mount Location
Bottom Center
Load Capacity
1,365 lb

Description

Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length 2.38 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 7/8 in, Includes Locknut Yes, Load Capacity 1,365 lb, For Maximum Beam Width 7 in, Standards ANSI/MSS SP-69, Type 30, cUL Listed, A-A-1192A, Type 30, FM Approved, MSS SP-58, Type 30, UL Listed, WW-H-171-E, Type 30, Bolt Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.