Shop DEWALT

Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 06172S-PWR
  • Zoro # G8721693

product price: 
$
249.99
/pk of 100, $2.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
1/4"
Overall Length
3"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06172S-PWR
Zoro #
G8721693
UPC #
753527786314
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Combination Slotted/Phillips
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material
Stainless Steel
Min. Embedment
1/2 in
Features
Preassembled
Maximum Installation Torque
4 ft-lb
Series
Lok-Bolt AS
System of Measurement
Inch
Removable
Removable
Manufacturer Location
Globally Sourced
Material Grade/Class
Not Graded
Thread Type
Coarse
Minimum Installation Torque
4 ft-lb
Material Quality Standards
ASTM B633, SC1, Type III
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
3"
Drill Bit Size
1/4"
Thread Size
#10-24
Minimum Installation Depth
1 in
Anchor Length
3 in
Minimum Hole Depth
5/16 in
Wire Rope Length
3 in
Length
3 in
Fits Chest Size
Preassembled

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size #10-24, Drive Type Combination Slotted/Phillips, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class Not Graded, Finish Plain, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.