Zoro Homepage

Beam Clamp, Tong Style, 1/2"Rod Size

  • Mfr # 0500104211

  • Zoro # G708274052


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes Locknut
Yes
Beam Mount Location
Bottom Center
For Minimum Beam Width
4 in
For Threaded Rod Size
1/2 in
For Maximum Beam Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500104211
Zoro #
G708274052
UPC #
-
Country of Origin
China

Dimensions

For Minimum Beam Width
4 in
For Threaded Rod Size
1/2 in
For Maximum Beam Width
7 in

Details

Item
Beam Clamp
Includes Locknut
Yes
Beam Mount Location
Bottom Center
For Beam Shape/Type
H-Beam
Load Capacity
4,480 lb
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style

Description

Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.