Zoro Homepage

Beam Clamp, Tong w/Eyenut, 1/2"Rod Size

  • Mfr # 0500374152

  • Zoro # G208274057


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Maximum Beam Width
7 in
Clamp Material Finish
Zinc-Plated
For Beam Shape/Type
H-Beam
Load Capacity
5,900 lb
Includes Locknut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500374152
Zoro #
G208274057
UPC #
-
Country of Origin
China

Dimensions

For Maximum Beam Width
7 in
For Minimum Beam Width
4 in
For Threaded Rod Size
1/2 in

Details

Item
Beam Clamp
Clamp Material Finish
Zinc-Plated
For Beam Shape/Type
H-Beam
Load Capacity
5,900 lb
Includes Locknut
Yes
Beam Mount Location
Bottom Center
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut

Description

Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 5,900 lb, For Maximum Beam Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.