Beam Clamp, Tong w/Eyenut, 3/4"Rod Size
Mfr # 0500374046
Zoro # G808274075
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Beam Shape/Type
H-Beam
Clamp Material Finish
Zinc-Plated
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
Includes Locknut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500374046
Zoro #
G808274075
UPC #
-
Country of Origin
China
Dimensions
For Minimum Beam Width
3 in
For Threaded Rod Size
3/4 in
For Maximum Beam Width
7 in
Details
Item
Beam Clamp
For Beam Shape/Type
H-Beam
Clamp Material Finish
Zinc-Plated
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
Includes Locknut
Yes
Beam Mount Location
Bottom Center
Load Capacity
3,230 lb
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Load Capacity 3,230 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.