Beam Clamp, Tong w/Eyenut, 3/8"Rod Size
Mfr # 0500213103
Zoro # G208274040
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3,230 lb
Beam Mount Location
Bottom Center
For Beam Shape/Type
H-Beam
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500213103
Zoro #
G208274040
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
3/8 in
Details
Item
Beam Clamp
Load Capacity
3,230 lb
Beam Mount Location
Bottom Center
For Beam Shape/Type
H-Beam
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Load Capacity 3,230 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.