Zoro Homepage

90 Degree Elbow 90 Degree Elbow, 3" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361102205

  • Zoro # G5588432


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361102205
Zoro #
G5588432
UPC #
690291088186
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Outside Dia.
4-3/4"
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Description

90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3 in, Female, NPT, 3 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.