Zoro Homepage

Cap Cap, 1-1/4" Pipe, Threaded, Black Forged Steel, Class 3000

  • Mfr # 0361189202

  • Zoro # G2840540


product price: $13.89
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361189202
Zoro #
G2840540
UPC #
690291089428
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Outside Dia.
2-1/4"
Pipe Size - Pipe Fitting
1-1/4 in
Nominal Pipe Size
1 1/4 in

Description

Round Cap, 1 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.