Zoro Homepage

Coupling Merchant Coupling, 1/2" Pipe, FNPT, Black Forged Steel, Class 300

  • Mfr # 0320201031

  • Zoro # G4119516


product price: $15.85
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320201031
Zoro #
G4119516
UPC #
690291357343
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Description

Merchant Full Coupling, Steel, Class Class 300, For Pipe Schedule 80, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.