Reducing Coupling Reducing Coupling, 1" x 3/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362166001

  • Zoro # G9695691


product price:  $22.59
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1" x 3/4"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362166001
Zoro #
G9695691
UPC #
690291092114
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Outside Dia.
1-47/64"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
1" x 3/4"

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
2000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Number of Holes
2
Application
Natural Gas, Oil
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Socket
For Pipe Schedule
80
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.