Zoro Homepage

Union Threaded Union, 2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361531205

  • Zoro # G5638071


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361531205
Zoro #
G5638071
UPC #
690291091223
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Hex Size
4-27/64"
Outside Dia.
4-27/64"
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in

Description

Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.