Shop ANVIL
See all product information
Create Account
Bushing
- Mfr # 0366744902
- Zoro # G923939644
product price:Â
$
0.70
/ea
Key Features
Fitting Side A Type
Threaded
Max. Steam Pressure
150 psi @ 366 Degrees F
Side A Thread Type
NPT
Fitting Side A Gender
Male
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366744902
- Zoro #
- G923939644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Details
- Item
- Bushing
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Color
- Gray
- Finish/Coating
- Galvanized
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.3
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 27
- Includes Seal
- No
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, Not Applicable, 18, Not Applicable, 1/8 in, Female, Threaded, Not Applicable, 27, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.