Bushing
- Mfr # 0366745404
- Zoro # G323939749
product price:Â
$
2.95
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Type
Threaded
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366745404
- Zoro #
- G323939749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Bushing
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Gray
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Galvanized
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Standards
- ASME B16.3
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/4 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.