Zoro Homepage

Anvil 1 in. MPT X 3/4 in. D FPT Galvanized Steel Hex Bushing

  • Mfr # 8700130852

  • Zoro # G3886140


product price: $7.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8700130852
Zoro #
G3886140
UPC #
690291038136
Country of Origin
United States

Description

Anvil International offers the broadest line of Malleable Iron Fitting in galvanized finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150/300 Malleable Iron Fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).


  • • Application - gas, water and oil
  • • Hex bushing for connecting two pipes of different sizes
  • • Male National Pipe Taper ( NPT) threads on the outside and female NPT threads on the inside for creating tighter seals than straight threads
  • • Hexagonal head for increased leverage and use with a wrench during installation and disassembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.