Buttweld Anvilet Anvilet, 10" Pipe, Butt Weld, Forged Steel, Class STD
Mfr # 0766259253
Zoro # G100714316
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
10"
Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766259253
Zoro #
G100714316
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
10"
Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
8 in
Fitting Side B Outside Diameter
8 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
STD
Color
Black
Fitting Side A Type
Butt Weld
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
Description
Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 10 in, Butt Weld, 8 in, 8 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.