Buttweld Anvilet Anvilet, 12" Pipe, Butt Weld, Forged Steel, Class STD
Mfr # 0766259261
Zoro # G400714290
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
12"
Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766259261
Zoro #
G400714290
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
12"
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Outside Diameter
8 in
Fitting Side A Outside Diameter
8 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
STD
Fitting Side A Type
Butt Weld
Color
Black
Description
Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 12 in, Butt Weld, 8 in, 8 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.