Buttweld Anvilet Anvilet, 2-1/2" Pipe, Butt Weld, Forged Steel, Class STD
Mfr # 0766258784
Zoro # G900714417
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766258784
Zoro #
G900714417
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2-1/2"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
1 1/4 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Color
Black
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
Includes Seal
No
For Pipe Schedule
STD
Description
Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 2 1/2 in, Butt Weld, 1 1/4 in, 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.