Buttweld Anvilet Anvilet, 6" Pipe, Butt Weld, Forged Steel, Class STD
Mfr # 0766259170
Zoro # G200714322
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
6"
Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766259170
Zoro #
G200714322
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
6"
Fitting Side B Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Type
Butt Weld
Application
Natural Gas, Oil
Includes Seal
No
For Pipe Schedule
STD
Low Lead Compliance Level
Compliant
Description
Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 6 in, Butt Weld, 6 in, 6 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.