Zoro Homepage

Buttweld Anvilet Buttweld Anvilet, 2" Pipe, Butt Weld, Forged Steel, Class STD

  • Mfr # 0766258743

  • Zoro # G200714384


product price: $17.99
/ea

Key Features

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766258743
Zoro #
G200714384
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Buttweld Anvilet
Standards
ASME B36.10
Fitting Side A Type
Butt Weld
Application
Natural Gas, Oil
Color
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
STD

Description

Buttweld Anvilet, Forged Steel, Class Class STD, For Pipe Schedule STD, 2 in, Butt Weld

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.