Buttweld Anvilet Buttweld Anvilet, 3-1/2" Pipe, Butt Weld, Forged Steel, Class STD

  • Mfr # 0766259014

  • Zoro # G100714200


product price: $45.65
/ea

Key Features

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3-1/2"
Class
Class STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0766259014
Zoro #
G100714200
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2"
Fitting Side A Nominal Pipe Size
3 1/2 in

Details

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Buttweld Anvilet
Standards
ASME B36.10
Application
Natural Gas, Oil
For Pipe Schedule
STD
Color
Black
Fitting Side A Type
Butt Weld
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 3 1/2 in, Butt Weld

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.