Buttweld Anvilet Buttweld Anvilet, 4-1/2" Pipe, Butt Weld, Forged Steel, Class STD

  • Mfr # 0766258859

  • Zoro # G600714298


product price:  $18.89
/ea

Key Features

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4-1/2"
Class
Class STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0766258859
Zoro #
G600714298
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4-1/2"
Fitting Side A Nominal Pipe Size
4 1/2 in
Flange Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Buttweld Anvilet
Standards
ASME B36.10
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Color
Black
Includes Seal
No
For Pipe Schedule
STD
Application
Natural Gas, Oil

Description

Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 4 1/2 in, Butt Weld

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.