Buttweld Anvilet Buttweld Anvilet, 8" Pipe, Butt Weld, Forged Steel, Class XS
Mfr # 0766259766
Zoro # G700714327
product price:Â $65.45
/eaKey Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
8"
Class
Class XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766259766
Zoro #
G700714327
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class XS
Item
Buttweld Anvilet
Standards
ASME B36.10
For Pipe Schedule
XS/XH
Application
Natural Gas, Oil
Color
Black
Includes Seal
No
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Description
Outlet, Steel, Class Class XS, 8 in, Butt Weld
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.