Zoro Homepage

Buttweld Anvilet Anvilet, 4" Pipe, Butt Weld, Forged Steel, Class STD

  • Mfr # 0766259063

  • Zoro # G100714255


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4"
Class
Class STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766259063
Zoro #
G100714255
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Fitting Side B Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 in

Details

Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Black
Application
Natural Gas, Oil
Fitting Side A Type
Butt Weld
Low Lead Compliance Level
Compliant
For Pipe Schedule
STD

Description

Buttweld Anvilet, Forged Steel, Class Class STD, For Pipe Schedule STD, 4 in, Butt Weld, 4 in, 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.