Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Cap, 2-1/2" Pipe, FNPT, Malleable Iron, Class 3000

  • Mfr # 0318901410

  • Zoro # G3714961


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318901410
Zoro #
G3714961
UPC #
690291034886
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 3000
Item
Cap
Standards
UL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Max. Pressure
1000 psi@150 Degrees F
Fitting Schedule/Class
Class 300
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Round Cap, 2 1/2 in Nominal Pipe Size, Malleable Iron, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.