Zoro Homepage

Cap Cap, 2-1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362086027

  • Zoro # G6931014


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362086027
Zoro #
G6931014
UPC #
690291343582
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Outside Dia.
3-35/64"
Nominal Pipe Size
2 1/2 in

Description

Round Cap, 2 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.