Zoro Homepage

Cap Cap, 3" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362086407

  • Zoro # G7241403


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362086407
Zoro #
G7241403
UPC #
690291362347
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Outside Dia.
4-7/32"
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106
Max. Pressure
1000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Number of Holes
1
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Color
Black
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

Round Cap, 3 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.