Zoro Homepage

Cap Cap, 3" Pipe, Threaded, Black Forged Steel, Class 3000

  • Mfr # 0361190002

  • Zoro # G5554595


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361190002
Zoro #
G5554595
UPC #
690291089466
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
4-1/4"
Pipe Size - Pipe Fitting
3 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106, B1.20.1
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Number of Holes
1
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Color
Black
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Finish/Coating
Black

Description

Round Cap, 3 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.