Zoro Homepage

Cap Cap, 4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362086605

  • Zoro # G6773277


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362086605
Zoro #
G6773277
UPC #
690291362354
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Outside Dia.
5-5/16"
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Number of Holes
1
Specific Pipe Fitting Shape
Cap
Max. Pressure
1000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Black
Finish/Coating
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F

Description

Round Cap, 4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.