Cap, Steel, Threaded 3/4 in
- Mfr # 0361502842
- Zoro # G000714942
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
Pipe Fitting Material
Forged Steel
Plug Construction
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361502842
- Zoro #
- G000714942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 7/16 in
- Outside Diameter
- 1 3/8 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Details
- Item
- Cap
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Material
- Forged Steel
- Plug Construction
- Solid
- Finish/Coating
- Galvanized
- Class
- Class 3000
- Max. Steam Pressure
- 2,000 psi @ 150 Degrees F
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 160
- Material Grade
- A105
- Maximum Operating Pressure
- 9,000 psi
- Color
- Silver
- Thread Type
- NPT
- Wire Color
- Silver
Description
Cap, 3/4 in Nominal Pipe Size, Steel, Galvanized, A105, Class Class 3000, For Pipe Schedule Schedule 160, Threaded, 1 3/8 in Outside Diameter, 1 7/16 in Overall Length, 9,000 psi Maximum Operating Pressure, 2,000 psi @ 150 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.