Zoro Homepage

Flange Threaded Flange, Faced and Drilled, 6" Pipe, Flanged x FNPT, Cast Iron, Class 125

  • Mfr # 0308004001

  • Zoro # G3367682


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
6"
Class
Class 125
Standards
UL: FM Approved: ASME B16.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308004001
Zoro #
G3367682
UPC #
069029102140
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
6"
Pipe Size - Pipe Fitting
6 in
Outside Dia.
11"
Nominal Pipe Size
6 in
Overall Length
11 in
Flange Outside Diameter
11 in

Description

Faced and Drilled Flange, 6 in Nominal Pipe Size, Flanged x FNPT, 11 in Flange Outside Diameter, 11 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.