Zoro Homepage

Clamp, 10.25"L, 1"W, Hot Dipped Galv

  • Mfr # 0500361068

  • Zoro # G208454510


product price: $12.29
/ea

Key Features

Material
Hot Dipped Galvanized Steel
Load Capacity
300 lb
Mounting Hole Diameter
0.438 in
Overall Width
1 in
Bolt Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361068
Zoro #
G208454510
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.438 in
Overall Width
1 in
Bolt Length
7/16 in
Bolt Diameter
7/16 in
For Pipe Size
2 in
Overall Length
10.25 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Load Capacity
300 lb
Clamp Material Finish
Hot Dipped Galvanized
Clamp Material
Steel

Description

Clamp, Bolt Diameter 7/16 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 2 in, Load Capacity 300 lb, Mounting Hole Diameter 0.438 in, Overall Length 10.25 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.