Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 10.25"L, 1"W, Red Oxide Primer

  • Mfr # 0500361290

  • Zoro # G808454491


product price: $12.19
/ea

Key Features

Material
Red Oxide Primer Steel
Bolt Diameter
7/16 in
Bolt Length
7/16 in
For Pipe Size
2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361290
Zoro #
G808454491
UPC #
-
Country of Origin
United States

Dimensions

Bolt Diameter
7/16 in
Bolt Length
7/16 in
For Pipe Size
2 in
Overall Width
1 in
Overall Length
10.25 in
Mounting Hole Diameter
0.438 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer
Load Capacity
300 lb

Description

Clamp, Bolt Diameter 7/16 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 2 in, Load Capacity 300 lb, Mounting Hole Diameter 0.438 in, Overall Length 10.25 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.