Zoro Homepage

Clamp, 10"L, 1"W, Red Oxide Primer

  • Mfr # 0500361274

  • Zoro # G408454464


product price: $10.69
/ea

Key Features

Material
Red Oxide Primer Steel
Bolt Length
3/8 in
Clamp Material
Steel
For Pipe Size
1 1/4 in
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361274
Zoro #
G408454464
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
3/8 in
For Pipe Size
1 1/4 in
Overall Width
1 in
Bolt Diameter
3/8 in
Mounting Hole Diameter
0.375 in
Overall Length
10 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material
Steel
Load Capacity
250 lb
Clamp Material Finish
Red Oxide Primer

Description

Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 1 1/4 in, Load Capacity 250 lb, Mounting Hole Diameter 0.375 in, Overall Length 10 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.