Zoro Homepage

Clamp, 11.25"L, 1"W, Red Oxide Primer

  • Mfr # 0500361308

  • Zoro # G808454453


product price: $13.19
/ea

Key Features

Material
Red Oxide Primer Steel
Load Capacity
400 lb
Overall Width
1 in
Clamp Material Finish
Red Oxide Primer
Bolt Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361308
Zoro #
G808454453
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Bolt Length
7/16 in
For Pipe Size
2 1/2 in
Mounting Hole Diameter
0.438 in
Bolt Diameter
7/16 in
Overall Length
11.25 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Load Capacity
400 lb
Clamp Material Finish
Red Oxide Primer
Clamp Material
Steel

Description

Clamp, Bolt Diameter 7/16 in, Bolt Length 7/16 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 2 1/2 in, Load Capacity 400 lb, Mounting Hole Diameter 0.438 in, Overall Length 11.25 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.