Zoro Homepage

Clamp, 12.88"L, 1"W

  • Mfr # 0500173596

  • Zoro # G108454559


product price: $13.19
/ea

Key Features

Material
Steel
Overall Width
1 in
For Pipe Size
3 1/2 in
Bolt Length
1/2 in
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173596
Zoro #
G108454559
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
For Pipe Size
3 1/2 in
Bolt Length
1/2 in
Mounting Hole Diameter
0.5 in
Bolt Diameter
1/2 in
Overall Length
12.88 in

Details

Material
Steel
Item
Clamp
Load Capacity
500 lb
Clamp Material
Steel

Description

Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 3 1/2 in, Load Capacity 500 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.