Clamp, 12.88"L, 1"W, Hot Dipped Galv
Mfr # 0500361092
Zoro # G108454436
product price: $13.69
/eaKey Features
Material
Hot Dipped Galvanized Steel
Clamp Material
Steel
Load Capacity
600 lb
For Pipe Size
3 1/2 in
Clamp Material Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500361092
Zoro #
G108454436
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
3 1/2 in
Overall Width
1 in
Mounting Hole Diameter
0.5 in
Bolt Diameter
1/2 in
Overall Length
12.88 in
Bolt Length
1/2 in
Details
Material
Hot Dipped Galvanized Steel
Item
Clamp
Clamp Material
Steel
Load Capacity
600 lb
Clamp Material Finish
Hot Dipped Galvanized
Description
Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 3 1/2 in, Load Capacity 600 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.