Zoro Homepage

Clamp, 12.88"L, 1"W, Red Oxide Primer

  • Mfr # 0500361324

  • Zoro # G008454482


product price: $19.19
/ea

Key Features

Material
Red Oxide Primer Steel
Bolt Diameter
1/2 in
Overall Length
12.88 in
Mounting Hole Diameter
0.5 in
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361324
Zoro #
G008454482
UPC #
-
Country of Origin
United States

Dimensions

Bolt Diameter
1/2 in
Overall Length
12.88 in
Mounting Hole Diameter
0.5 in
Bolt Length
1/2 in
Overall Width
1 in
For Pipe Size
3 1/2 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Load Capacity
600 lb
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer

Description

Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 3 1/2 in, Load Capacity 600 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.