Zoro Homepage

Clamp, 20.25"L, 2"W, Hot Dipped Galv

  • Mfr # 0500361142

  • Zoro # G208454534


product price: $68.89
/ea

Key Features

Material
Hot Dipped Galvanized Steel
Mounting Hole Diameter
0.625 in
Load Capacity
2,500 lb
Clamp Material
Steel
Overall Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361142
Zoro #
G208454534
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.625 in
Overall Length
20.25 in
Bolt Length
5/8 in
Bolt Diameter
5/8 in
For Pipe Size
10 in
Overall Width
2 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Load Capacity
2,500 lb
Clamp Material
Steel
Clamp Material Finish
Hot Dipped Galvanized

Description

Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 10 in, Load Capacity 2,500 lb, Mounting Hole Diameter 0.625 in, Overall Length 20.25 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.