Zoro Homepage

Clamp, 20.25"L, 2"W, Red Oxide Primer

  • Mfr # 0500361373

  • Zoro # G008454512


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Red Oxide Primer Steel
Bolt Length
5/8 in
Overall Width
2 in
Load Capacity
2,500 lb
Bolt Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361373
Zoro #
G008454512
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
5/8 in
Overall Width
2 in
Bolt Diameter
5/8 in
Overall Length
20.25 in
Mounting Hole Diameter
0.625 in
For Pipe Size
10 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Load Capacity
2,500 lb
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer

Description

Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 10 in, Load Capacity 2,500 lb, Mounting Hole Diameter 0.625 in, Overall Length 20.25 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.