Zoro Homepage

Clamp, 22.75"L, 2"W, Red Oxide Primer

  • Mfr # 0500361381

  • Zoro # G008454574


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Material
Red Oxide Primer Steel
For Pipe Size
12 in
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer
Load Capacity
2,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361381
Zoro #
G008454574
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
12 in
Overall Width
2 in
Mounting Hole Diameter
0.625 in
Bolt Diameter
5/8 in
Bolt Length
5/8 in
Overall Length
22.75 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer
Load Capacity
2,700 lb

Description

Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 12 in, Load Capacity 2,700 lb, Mounting Hole Diameter 0.625 in, Overall Length 22.75 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.