Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 24"L, 2"W, Hot Dipped Galv

  • Mfr # 0500361167

  • Zoro # G108454580


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Hot Dipped Galvanized Steel
Clamp Material Finish
Hot Dipped Galvanized
Bolt Length
5/8 in
Load Capacity
2,700 lb
Bolt Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361167
Zoro #
G108454580
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
5/8 in
Bolt Diameter
5/8 in
Overall Length
24 in
Overall Width
2 in
For Pipe Size
14 in
Mounting Hole Diameter
0.625 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Clamp Material Finish
Hot Dipped Galvanized
Load Capacity
2,700 lb
Clamp Material
Steel

Description

Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 14 in, Load Capacity 2,700 lb, Mounting Hole Diameter 0.625 in, Overall Length 24 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.