Zoro Homepage

Clamp, 26"L, 2 1/2"W, Hot Dipped Galv

  • Mfr # 0500361175

  • Zoro # G908454599


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Hot Dipped Galvanized Steel
Overall Length
26 in
Clamp Material
Steel
Overall Width
2 1/2 in
Bolt Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361175
Zoro #
G908454599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
2 1/2 in
Bolt Length
3/4 in
Bolt Diameter
3/4 in
For Pipe Size
16 in
Mounting Hole Diameter
0.75 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Clamp Material
Steel
Load Capacity
2,900 lb
Clamp Material Finish
Hot Dipped Galvanized

Description

Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 16 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 26 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.